RAC ZL Access, 6" H, 27" W
- Mfr # RAVTRANS
- Zoro # G623366863
product price:Â
$
266.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
27 in
Height
6 in
Compatible Brand
GE Appliance
Compatible Manufacturer Model Number
RAVWP12, RAVWP15, RAVWP6, RAVWP8
Compatible Series
AZ90/91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAVTRANS
- Zoro #
- G623366863
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 27 in
- Height
- 6 in
- Depth
- 32 13/16 in
Details
- Compatible Brand
- GE Appliance
- Compatible Manufacturer Model Number
- RAVWP12, RAVWP15, RAVWP6, RAVWP8
- Compatible Series
- AZ90/91
- Item
- RAC ZL Access
- Includes
- (4) Pieces of Insulation, (6) #8 3/4 in Hex Head Sheet Metal Screws, Drain Pan
Description
RAC ZL Access, Material Not Applicable, Height 6 in, Width 27 in, Depth 32 13/16 in, Includes (4) Pieces of Insulation, (6) #8 3/4 in Hex Head Sheet Metal Screws, Drain Pan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.