Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rating Plug, 400A Sensor, 150A Rating

  • Zoro #: G0494042
  • Mfr #: SRPG400A150

$140.83

  • Sensor Amp Rating: 400A
  • Item: Rating Plug
  • For Use With: GE Panelboads
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge #SRPG400A150 Specifications

  • Zoro #: G0494042
  • Mfr #: SRPG400A150
Sensor Amp Rating: 400A Item: Rating Plug
For Use With: GE Panelboads Includes: Toggle Switch
Plug Amp Rating: 150A Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rating Plug, Sensor Amp Rating 400A, Plug Amp Rating 150A, For Use With GE Panelboads, Includes Toggle Switch

Reviews of Ge #SRPG400A150