This item is Discontinued.

Ge Rating Plug, 800A Sensor, 300A Rating SRPK800A300

Rating Plug, 800A Sensor, 300A Rating (Discontinued)

  • Mfr # SRPK800A300
  • Zoro # G2338637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRPK800A300
Zoro #
G2338637
UPC #
783164213416
Country of Origin
Multiple

Details

Item
Rating Plug
For Use With
All Spectra, Power Break, Power Break II Circuit Breakers
Includes
Toggle Switch
Sensor Amp Rating
800A
Plug Amp Rating
300A
Circuit Breaker Amp Rating
800A
Circuit Breaker Mounting Style
Snap-In
Frame Type
SK800
Accessory Type
Rating Plug

Description

Rating Plug, For Use With All Spectra, Power Break, Power Break II Circuit Breakers, Circuit Breaker Amp Rating 800A, Plug Amp Rating 300A, Frame Type SK800, Circuit Breaker Mounting Style Snap-In, Includes Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.