Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refresh Series LED Bulb, Decorative, ST19 Lamp, 60 W Equivalent, Medium Lamp Base, Daylight, 2PK

  • Mfr # 93124196

  • Zoro # G122914008


product price: $30.25
/pk 2, $15.13/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93124196
Zoro #
G122914008
UPC #
043168518055
Country of Origin
China

Description

GE Refresh LED Bulb, Decorative, Wattage Rating: 5.5 W, 120 V, Lamp Base: E26 Medium, Lamp Shape: ST19, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 500 Lumens, Dimmable: Dimmable, Light Color: Daylight, Color Temperature: 5000 K, Color Rendering Index (CRI): 90, Average Life: 15,000 hr, Dimensions: 2.48 in Dia x 5.5 in L, Incandescent Equivalent: 60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.