Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
YONAH 3rd Gen, LED Linkable Tube, Adj Wt 40W-60W, 8400Lm, Adj CCT 3K-65K, 8ft, Frosted Lens, 6PK
- Mfr # 156780
- Zoro # G115188812
product price:
$
141.99
/pk of 6, $23.67/ea
Free Shipping & Returns
Key Features
Voltage
100V AC to 277V AC
Watts
40W/45W/48W/52W/56W/60W
Bulb Housing
Aluminium, PC
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K, 6000 K, 6500 K
Lumens
8400 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 156780
- Zoro #
- G115188812
- UPC #
- 850068117178
- Country of Origin
- China
- Voltage
- 100V AC to 277V AC
- Watts
- 40W/45W/48W/52W/56W/60W
- Bulb Housing
- Aluminium, PC
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6000 K, 6500 K
- Lumens
- 8400 lm
- Color Rendering Index
- >80
- Bulb Beam Angle
- 120 Degrees
- Color
- White
- IP Rating
- IP22
Dimensions
- Width
- 1.3 in
- Length
- 93.5 in
Description
Beyond LED Yonah 3rd Gen Linkable T8 LED Integrated Lamps perform efficiently in conditions where low voltage, halogen, or fluorescent luminaires have traditionally been used. Our LED tubes incorporate integral drivers, are self-supporting and can be surface mounted. Individual units can be plugged together for continuous lengths up to 200W. Our Yonah 3rd Gen Lamps connect directly to line voltage and can be used in any interior space.
- •Efficacy up to 140 Lumens per watt
- •6 CCT Adjustable 3K/3500K/4K/5K/6K/6500K
- •Operates directly from line voltage
- •Usable as a stand-alone fixture
- •Linkable up to 200W at AC120V
- •Aluminum and PC housing
- •Input Voltage 100-277Vac 50-60Hz
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.