Shop GE
See all product information
Create Account
Refrigerator DEFROST PAN HEATER
- Mfr # WR49X10021
- Zoro # G614022563
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Height
8.0314in
Length
17.3228in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR49X10021
- Zoro #
- G614022563
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.0314in
- Length
- 17.3228in
Description
GE General Electric Hotpoint Sears Kenmore Refrigerator DEFROST PAN HEATER WR49X10021 We are a Factory Authorized Parts Distributor for General Electric Hotpoint.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.