Shop GE
See all product information
Create Account
Refrigerator ISO Water Inlet Valve Assembly
- Mfr # WR55X11128
- Zoro # G414022336
product price:Â
$
47.89
/ea
Key Features
Length
8in
Height
3.2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR55X11128
- Zoro #
- G414022336
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8in
- Height
- 3.2in
Description
The WR55X11128 GE Water Valve Iso Assembly is an essential part of your refrigerator system. This assembly is designed to be easily installed and compatible with many refrigerator models. Constructed from durable materials, this assembly helps to ensure a strong and reliable connection for your fridge's water line. It's equipped with an isolation valve so you can quickly shut off the flow of water in the event of a leak or other emergency, plus it has easy-to-use mounting brackets for fast, secure installation. With the WR55X11128 GE Water Valve Iso Assembly, you can be sure that your refrigerator's water supply is safe, secure, and reliable. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.