Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relax Light Bulb, A19 Lamp, 100 W Equivalent, Medium Lamp Base, Non-Dimmable, Soft White Light

  • Mfr # 93116005

  • Zoro # G716037885


product price: $17.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93116005
Zoro #
G716037885
UPC #
43168508612
Country of Origin
China

Description

GE Relax Light Bulb, Wattage Rating: 14 W, Lamp Base: Medium, Lamp Shape: A19, Lumens: 1600 Lumens, Dimmable: Non-Dimmable, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 90, Average Life: 15,000 hr, Incandescent Equivalent: 100 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.