Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Coil, NEMA, Size 3, 277V

  • Mfr # 55-501336G013

  • Zoro # G2107086


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Starter Size
3
Coil Volts
277V AC
VA Rating
83
For Use With
GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-501336G013
Zoro #
G2107086
UPC #
783166423271
Country of Origin
United States

Dimensions

Starter Size
3
NEMA Size
3

Details

Item
Replacement Coil
Coil Volts
277V AC
VA Rating
83
For Use With
GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Hz
60
Contactor Type
NEMA
Type
NEMA
Coil Power
83 VA
Compatible with Series
200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters
Frequency
60 Hz
Coil Voltage
277V AC
Contactor Style
NEMA

Description

Replacement Coil, Coil Voltage 277V AC, NEMA Size 3, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 83 VA, Frame Size Not Applicable, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.