Shop GE
See all product information
Create Account
Replacement Filter, 13 3/8" D, 1" H
- Mfr # RAA64
- Zoro # G323366897
product price:Â
$
28.89
/ea
Key Features
Height
1 in
Depth
13 3/8 in
Compatible Brand
GE Appliance
Includes
Replacement Filter
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAA64
- Zoro #
- G323366897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Depth
- 13 3/8 in
- Width
- 11 in
Details
- Compatible Brand
- GE Appliance
- Includes
- Replacement Filter
- Item
- Replacement Filter
Description
Replacement Filter, Material Not Applicable, 1 in Height, 11 in Width, 13 3/8 in Depth, Includes Replacement Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.