Safety Switches TG 2P 60A 240V 50/60Hz 1Ph Fusible 3Wire NEMA 1
- Mfr # TG3222
- Zoro # G116060292
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
DP
Current Rating
60 A
For Fuse Class
Class H, Class K, Class J, Class R
Environment
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG3222
- Zoro #
- G116060292
- UPC #
- 78316400851
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- DP
- Current Rating
- 60 A
- For Fuse Class
- Class H, Class K, Class J, Class R
- Environment
- Indoor
- Enclosure Type
- NEMA 1
- Voltage
- 240 V
Description
240 VAC, 250 VDC, 60 A, 2-Pole, 3-Wire, NEMA 1, Class H/K/J/R, Fusible, General Duty, Indoor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.