Selector Switch Kit, Off-On, Sz 00, 0, 1, Blk
Mfr # CR305X130P
Zoro # G1818022
product price: $73.85
/eaKey Features
Color
Black
NEMA Rating
1
Includes
Mounting Screws
Starter Size
00 to 1
For Use With
Starter/Contactor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR305X130P
Zoro #
G1818022
UPC #
078316635230
Country of Origin
United States
Dimensions
Starter Size
00 to 1
NEMA Size
0, 00, 1, 2, 3, 4, 5, 6
Details
Item
Selector Switch Kit
Color
Black
NEMA Rating
1
Includes
Mounting Screws
For Use With
Starter/Contactor
Legend
Off/On
Operator
Selector Switch
NEMA Enclosure Rating
1
Operator Function
Start/Stop
Starter Style
NEMA
Description
Selector Switch Kit, NEMA Enclosure Rating 1, NEMA Size 0, 00, 1, 2, 3, 4, 5, 6, Includes Mounting Screws, Color Black, Operator Function Start/Stop, Starter Style NEMA, Operator Selector Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.