Current Sensing Relay, 120/240V
Mfr # R310AE-2
Zoro # G3216853
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Contact Rating (AC)
0.5 A @ 250V
Current Rating
0.75 A
Core Type
Solid
Monitored Parameters
Overcurrent
Trip Point Type
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R310AE-2
Zoro #
G3216853
UPC #
-
Country of Origin
United States
Details
Item
Current Sensor Relay
Contact Rating (AC)
0.5 A @ 250V
Current Rating
0.75 A
Core Type
Solid
Monitored Parameters
Overcurrent
Trip Point Type
Fixed
Input Voltage
240V, 120V
Mounting Style
Surface
Contact Form
SPST-NO
Trip Point
0.50A
Contact Rating (DC)
0.75 A
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 0.5 A @ 250V, Contact Rating (DC) 0.75 A, Core Type Solid, Current Rating 0.75 A, Input Voltage 240V, 120V, Monitored Parameters Overcurrent, Mounting Style Surface, Trip Point 0.50A, Trip Point Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.