Speaker Light Bulb with Remote, BR30 Bulb, 10 W, LED Bulb, 2700 K Color Temp, 700 Lumens

  • Mfr # 93129778

  • Zoro # G916037852


product price:  $64.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93129778
Zoro #
G916037852
UPC #
43168541312
Country of Origin
China

Description

GE Speaker Light Bulb with Remote, 120 V, Wattage Rating: 10 W, Bulb Type: LED, Bulb Shape: BR30, Lumens: 700 Lumens, Base Type: E26 Medium, Color Temperature: 2700 K, Color Rendering Index CRI: 80, Indoor/Outdoor: Indoor, Average Life: 25,000 hr, Plastic, 3-3/4 in Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.