Specialty Light Bulb, 125 W, BR40 Lamp, E26 Medium Lamp Base, 2500 K Color Temp, Soft White Lamp

  • Mfr # 93116244

  • Zoro # G616037848


product price: $11.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93116244
Zoro #
G616037848
UPC #
43168508902
Country of Origin
China

Description

GE Specialty Light Bulb, 120 V, Wattage Rating: 125 W, Color Rendering Index CRI: 99, Average Life: 5000 hr, Lamp Base: E26 Medium, Lamp Shape: BR40, Color Temperature: 2500 K, 7.3 in L, 5 in Dia, Lamp Color: Soft White, Glass, Lamp Finish: Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.