Shop GE

Standard Mount, Heat Cool, Gray, 230V AC

  • Mfr # AJEQ10DWJ

  • Zoro # G423551421


product price:  $783.99
/ea
Free Shipping & Returns

Key Features

CEER Rating
9.6/9.6
Duty Rating
Commercial Grade
Cooling Capacity - Maximum
10,000 BTU
Air Flow Direction
Six-Way
Amps
4.6/5.1 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJEQ10DWJ
Zoro #
G423551421
UPC #
-
Country of Origin
Thailand

Dimensions

Sleeve Height
14 7/8 in
Power Cord Length
68 in
Sleeve Width (In.)
24 13/16 in
Depth
24 in
Sleeve Length
19 15/16 in
Height
18 1/2 in
Width
29 in

Details

CEER Rating
9.6/9.6
Duty Rating
Commercial Grade
Cooling Capacity - Maximum
10,000 BTU
Air Flow Direction
Six-Way
Amps
4.6/5.1 A
Refrigerant Type
R-32
Item
Standard Mount, Heat Cool
Chassis Type
Fixed
Control Location
Digital Assistant
Cooling Capacity
9,800 BTU
Control Type
Electronic
Electric Heating Capacity - Minimum
8,600 BtuH
EER
10.2/10.2
Includes
Batteries, Remote Control
Power Source
Plug-In
Watts
1,030 or 1,010 W (Cooling), 3,470 or 2,850 W (Heating)
Number of Speeds
3
Airflow
235 cfm, 245 cfm, 275 cfm, 285 cfm
Compressor Type
Rotary
Hz
60 Hz
Smart Connectivity
Wi-Fi
Standards
ADA Compliant, EEV
Heating Method
Electric Heat
Operation Mode - HVAC
Cooling/Heating
Remote Control Functions
Temperature
Heating Capacity - Electric
10,600 BtuH
Voltage
230V AC
Phase
Single
Color
Gray

Description

Standard Mount, Heat Cool, Duty Rating Commercial Grade, Cooling/Heating, Cooling Capacity 9,800 BTU, Electric Heat, Heating Capacity - Electric 10,600 BtuH, 10.2/10.2 EER, 9.6/9.6 CEER Rating, 4.6/5.1 A Amps, 1,030 or 1,010 W (Cooling), 3,470 or 2,850 W (Heating) Watts, Voltage 230V AC, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 68 in, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Wi-Fi

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.