Shop GE

Standard Mount, Heat Cool, Gray, 230V AC

  • Mfr # AJEQ12DWJ

  • Zoro # G123550960


product price:  $835.99
/ea
Free Shipping & Returns

Key Features

Height
18 1/2 in
Width
29 in
EER
10.5/10.4
Power Source
Plug-In
Cooling Capacity - Maximum
12,000 BTU
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJEQ12DWJ
Zoro #
G123550960
UPC #
-
Country of Origin
Thailand

Dimensions

Height
18 1/2 in
Width
29 in
Sleeve Height
14 7/8 in
Depth
24 in
Sleeve Width (In.)
24 13/16 in
Sleeve Length
19 15/16 in
Power Cord Length
68 in

Details

EER
10.5/10.4
Power Source
Plug-In
Cooling Capacity - Maximum
12,000 BTU
Heating Method
Electric Heat
Compressor Type
Rotary
Duty Rating
Commercial Grade
Color
Gray
Heating Capacity - Electric
10,600 BtuH
Air Flow Direction
Six-Way
Smart Connectivity
Wi-Fi
Phase
Single
Item
Standard Mount, Heat Cool
Watts
3,450/2,821 W
Number of Speeds
3
Operation Mode - HVAC
Cooling/Heating
Control Location
Digital Assistant
Voltage
230V AC
Cooling Capacity
11,700 BTU
CEER Rating
9.5/9.5
Includes
Batteries, Remote Control
Amps
15.0/13.5 A
Airflow
235 cfm, 245 cfm, 275 cfm, 285 cfm
Refrigerant Type
R-32
Control Type
Electronic
Chassis Type
Fixed
Hz
60 Hz
Standards
ADA Compliant, EEV
Remote Control Functions
Temperature
Electric Heating Capacity - Minimum
8,600 BtuH

Description

Standard Mount, Heat Cool, Duty Rating Commercial Grade, Cooling/Heating, Cooling Capacity 11,700 BTU, Electric Heat, Heating Capacity - Electric 10,600 BtuH, 10.5/10.4 EER, 9.5/9.5 CEER Rating, 15.0/13.5 A Amps, 3,450/2,821 W Watts, Voltage 230V AC, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 68 in, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.