Shop GE

Standard Mount, Heat Cool, Gray, 230V AC

  • Mfr # AJEQ14DWJ

  • Zoro # G523549885


product price:  $842.99
/ea
Free Shipping & Returns

Key Features

Sleeve Width (In.)
24 13/16 in
Chassis Type
Fixed
Width
29 in
Hz
60 Hz
Control Location
Digital Assistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJEQ14DWJ
Zoro #
G523549885
UPC #
-
Country of Origin
China

Dimensions

Sleeve Width (In.)
24 13/16 in
Width
29 in
Power Cord Length
68 in
Sleeve Height
14 7/8 in
Sleeve Length
19 15/16 in
Height
18 1/2 in
Depth
24 in

Details

Chassis Type
Fixed
Hz
60 Hz
Control Location
Digital Assistant
Cooling Capacity - Maximum
14,000 BTU
Power Source
Plug-In
Number of Speeds
3
Amps
15.0/13.5 A
CEER Rating
9.3/9.5
Refrigerant Type
R-32
Voltage
230V AC
Heating Method
Electric Heat
Control Type
Electronic
Duty Rating
Commercial Grade
Cooling Capacity
13,600 BTU
Heating Capacity - Electric
10,600 BtuH
Electric Heating Capacity - Minimum
8,600 BtuH
Air Flow Direction
Six-Way
Color
Gray
Watts
3,450/2,821 W
Compressor Type
Rotary
Standards
ADA Compliant, EEV
Item
Standard Mount, Heat Cool
Smart Connectivity
Wi-Fi
Includes
Batteries, Remote Control
Phase
Single
Operation Mode - HVAC
Cooling/Heating
Remote Control Functions
Temperature
EER
9.8/9.8

Description

Standard Mount, Heat Cool, Duty Rating Commercial Grade, Cooling/Heating, Cooling Capacity 13,600 BTU, Electric Heat, Heating Capacity - Electric 10,600 BtuH, 9.8/9.8 EER, 9.3/9.5 CEER Rating, 15.0/13.5 A Amps, 3,450/2,821 W Watts, Voltage 230V AC, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 68 in, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.