Shop GE
See all product information
Create Account
Surface Element Switch, WB21X36771
- Mfr # WB21X36771
- Zoro # G814022394
product price:Â
$
44.95
/ea
Key Features
Height
2.3622in
Length
6.1417in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB21X36771
- Zoro #
- G814022394
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.3622in
- Length
- 6.1417in
Description
The GE WB21X36771 INFINITE HEAT SWITCH KIT is the perfect heating solution for your home. This switch kit provides a reliable and adjustable heat source with infinite heat settings to adjust the temperature to your liking. The switch also offers easy installation, with simple wiring and no internal components needed. This switch will provide years of consistent and safe performance and can be used with various heating systems. With a long-lasting design, this switch will keep your home warm and comfortable for years. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.