Ge
Surge Arrester, Pnl, 20000A, 5.25inWx6.5inL
Mfr # THQLSURGE
Zoro # G8511167
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE Powermark Load Centers
- Amps 27000A
- Min. Wire Size 14 AWG
- Amps AC 20,000
- Mounting Style Flush
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- GE Lug Kit, 200 A, 120/240V AC (TNLK20)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Clear (HS352-S100-CLEAR)
- GE Lug Kit, 125A, 120/240V AC (TNLK250)
- GE Ground Bar Kit (TGK12CP)
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- GE Ground Kit, Surface, 70A, 0.75inWx4L (TGK4)
- GE Lug Kit, 125 A, 120/240V AC (TLK20)
- GE FILLER PLATE 4PK GE (THFILLERP)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- Ge Circuit Breaker & Panelboard Accessories