Ge
Surge Protector Outlet Strip, 12 ft. Cord
Mfr # 36360-CS1
Zoro # G9178447
original price:
$30.25
2% off
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Voltage 120VAC
- Color White
- Cord Length 12 ft.
- Number of Conductors 3
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, Rectangular, Lexan (E98DHGN-CAR)
- ANCOR Red 14 AWG Tinned Copper Wire - 18' (184803)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- GE Surge Protector Outlet Strip, 15 ft. Cord (36362-CS1)
- GE Surge Protector Outlet Strip, 6 ft L Cord (36359)
- GE Surge Protector Outlet Strip, 25 ft. Cord (36361)
- GE Surge, 10-Outlet, USB, 3540J, 4 ft Cord, Blk (37746)
- GE GE Pro 6-Outlet Surge Protector with Adapter Space Outlets, White (43648)
- GE Surge Protector Outlet Strip, 4 ft L Cord (36358-CS1)
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, Black (TLP74RB)
- Ge Extension Cords & Power Strips