Shop GE
See all product information
Create Account
Tenant Option Kit for 26 AJ Wall Sleeves
- Mfr # RAK26TO
- Zoro # G723366930
product price:Â
$
46.85
/ea
Key Features
Width
26 1/2 in
Compatible Series
AJ
Height
2 in
Compatible Brand
GE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAK26TO
- Zoro #
- G723366930
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 26 1/2 in
- Height
- 2 in
Details
- Item
- Tenant Option Kit for 26 AJ Wall Sleeves
- Compatible Series
- AJ
- Compatible Brand
- GE
Description
Tenant Option Kit for 26 AJ Wall Sleeves, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.