20A Direct Connect Kit, 3" H, 5" W
- Mfr # RAK320D
- Zoro # G923367171
product price:Â
$
28.79
/ea
Key Features
Compatible Brand
GE
Width
5 in
Height
3 in
Compatible Series
AZ45, AZ65, AZ95, AZ9V
Current
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAK320D
- Zoro #
- G923367171
- UPC #
- -
- Country of Origin
- United States
- Compatible Brand
- GE
- Item
- 20A Direct Connect Kit
- Compatible Series
- AZ45, AZ65, AZ95, AZ9V
- Current
- 20 A
- Power Source
- Plug-In
- Power Source - TS Only
- Plug-In
- Power Source - old
- Plug-In
Dimensions
- Width
- 5 in
- Height
- 3 in
Description
20A Direct Connect Kit, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.