Zoro Homepage

Thermal Unit, 25.50 to 32.70A

  • Mfr # CR123C303B

  • Zoro # G1571832


product price: $23.65
/ea
Sold in multiples of 3 for $70.95

Key Features

Full Load Amps
25.50 to 32.70
For Use With
CR306D002, Mfr. No. CR306C002
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure
29.50
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure
26.4 to 29.5
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure
26.1 to 27.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR123C303B
Zoro #
G1571832
UPC #
783166308943
Country of Origin
United States

Dimensions

FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure
29.50
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure
26.4 to 29.5
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure
26.1 to 27.0
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure
28.5 to 31.9
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure
26.30
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure
32.70
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure
25.50
NEMA Size
0, 1

Details

Item
Thermal Unit
Full Load Amps
25.50 to 32.70
For Use With
CR306D002, Mfr. No. CR306C002
Full Load Current
25.5 to 32.7 A, 26.1 A, 26.4 to 29.5 A, 33.2 A
Compatible with Series
CR1062R, CR1062S
Compatible with Manufacturer Model Number
CR306C002, CR306D002
Compatible Manufacturer Part Number
CR306C002, CR306D002
Compatible Manufacturer Model Number
CR306C002, CR306D002
For Use With Mfr. Model Number
CR306C002, CR306D002
Compatible with Manufacturer Model No.
CR306C002, CR306D002
Compatible with Mfr. Model No.
CR306C002, CR306D002
For Use with Mfr Model Number
CR306C002, CR306D002
Compatible Pump Manufacturer Part Number
CR306C002, CR306D002
Compatible Mfr. Model Number
CR306C002, CR306D002

Description

Thermal Unit, Full Load Current 25.5 to 32.7 A, 26.1 A, 26.4 to 29.5 A, 33.2 A, NEMA Size 0, 1, Compatible with Series CR1062R, CR1062S, Compatible with Grainger Part Number 3HXZ1, 3HXZ2, Compatible Manufacturer Part Number CR306C002, CR306D002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.