Zoro Homepage

Thermal Unit, 51.00 to 54.90A

  • Mfr # CR123F614B

  • Zoro # G2979986


product price: $24.99
/ea
Sold in multiples of 3 for $74.97

Key Features

Full Load Amps
51.00 to 54.90
For Use With
CR306F002, Mfr. No. CR306E002
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure
52.1
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure
51 A
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure
54.70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR123F614B
Zoro #
G2979986
UPC #
783164008517
Country of Origin
United States

Dimensions

FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure
52.1
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure
51 A
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure
54.70
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure
54.90
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure
52.6 A
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure
53.9
NEMA Size
3

Details

Item
Thermal Unit
Full Load Amps
51.00 to 54.90
For Use With
CR306F002, Mfr. No. CR306E002
Compatible with Series
CR340, CR341
Compatible with Manufacturer Model Number
CR306E002, CR306F002
Full Load Current
44.8 to 51 A, 45.3 to 51.1 A
Trip Class
20
Compatible Manufacturer Part Number
CR306E002, CR306F002
Compatible Manufacturer Model Number
CR306E002, CR306F002
For Use With Mfr. Model Number
CR306E002, CR306F002
Compatible with Manufacturer Model No.
CR306E002, CR306F002
Compatible with Mfr. Model No.
CR306E002, CR306F002
For Use with Mfr Model Number
CR306E002, CR306F002
Compatible Pump Manufacturer Part Number
CR306E002, CR306F002
Compatible Mfr. Model Number
CR306E002, CR306F002

Description

Thermal Unit, Trip Class 20, Full Load Current 44.8 to 51 A, 45.3 to 51.1 A, NEMA Size 3, Compatible with Series CR340, CR341, Compatible with Grainger Part Number 3HXZ3, 3HXZ4, Compatible Manufacturer Part Number CR306E002, CR306F002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.