Shop GE
See all product information
Thermostat WIRING kit, 3" H, 9 1/2" W
Mfr # RAKTK8PA10
Zoro # G323367382
product price:Â $58.85
/eaKey Features
Height
3 in
Width
9 1/2 in
Compatible Brand
GE
Power Source
Plug-In
Power Source - TS Only
Plug-In
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- RAKTK8PA10
- Zoro #
- G323367382
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 9 1/2 in
Details
- Compatible Brand
- GE
- Power Source
- Plug-In
- Item
- Thermostat WIRING kit
- Power Source - TS Only
- Plug-In
Description
Thermostat WIRING kit, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.