Tube Light Bulb, Type A, T8 Linear Lamp, 17 W Equivalent, Medium Bi-Pin Lamp Base, Frosted

  • Mfr # 93129784

  • Zoro # G116038079


product price: $13.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129784
Zoro #
G116038079
UPC #
43168541381
Country of Origin
China

Description

GE Tube Light Bulb, Type A, Wattage Rating: 9 W, 120 V, Lamp Base: Medium Bi-Pin, Lamp Shape: T8 Linear, Lamp Material: Glass, Lamp Finish: Frosted, Lumens: 900 Lumens, Light Color: Cool White/Daylight/Sunshine, Color Temperature: 6500 K, Color Rendering Index CRI: 80, Average Life: 36,000 hr, Dimensions: 1 in Dia x 24 in L, Incandescent Equivalent: 17 W, Suitable for: T8 and T12 Fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.