Shop GE

Universal Through the Wall, White, 115V AC

  • Mfr # AKCQ12ACJ

  • Zoro # G723550117


product price:  $694.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
11,700 BTU
Height
17 in
Airflow
235 cfm, 258 cfm, 286 cfm
Amps
10.9 A
EER
9.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKCQ12ACJ
Zoro #
G723550117
UPC #
-
Country of Origin
Thailand

Dimensions

Height
17 in
Depth
26 5/8 in
Width
28 in
Power Cord Length
6 ft

Details

Cooling Capacity
11,700 BTU
Airflow
235 cfm, 258 cfm, 286 cfm
Amps
10.9 A
EER
9.5
Operation Mode - HVAC
Cooling Only
Power Source
Plug-In
Item
Universal Through the Wall
Control Type
Electronic
Includes
Batteries, Installation Kit, Remote Control, Rim Kit
Color
White
Duty Rating
Residential Grade
Refrigerant Type
R-32
Number of Speeds
3
Voltage
115V AC
Compressor Type
Rotary
Chassis Type
Fixed
Hz
60 Hz
Cooling Capacity - Maximum
12,000 BTU
Watts
1,230 W
Remote Control Functions
Temperature
For Use With
RAB24, RAB26, RAB46, RAB48
Air Flow Direction
Six-Way
Standards
ADA Compliant, ENERGY STAR(R) Qualified
Control Location
Handheld Remote

Description

Universal Through the Wall, Duty Rating Residential Grade, Cooling Only, Cooling Capacity 11,700 BTU, Not Applicable, Heating Capacity - Electric Not Applicable, 9.5 EER, 9.5 CEER Rating, 10.9 A Amps, 1,230 W Watts, Voltage 115V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 6 ft, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Not Applicable, Seacoast Corrosion Protection Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.