Shop GE

Universal Through the Wall, White, 230V AC

  • Mfr # AKCQ10DCJ

  • Zoro # G923552720


product price:  $644.99
/ea
Free Shipping & Returns

Key Features

Remote Control Functions
Temperature
Control Location
Handheld Remote
Watts
1,010 W
Voltage
230V AC
Cooling Capacity - Maximum
10,000 BTU
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKCQ10DCJ
Zoro #
G923552720
UPC #
-
Country of Origin
Thailand

Dimensions

Height
17 in
Depth
26 5/8 in
Width
28 in

Details

Remote Control Functions
Temperature
Control Location
Handheld Remote
Watts
1,010 W
Voltage
230V AC
Cooling Capacity - Maximum
10,000 BTU
EER
9.6
Cooling Capacity
9,800 BTU
Operation Mode - HVAC
Cooling Only
Control Type
Electronic
Power Source
Plug-In
Refrigerant Type
R-32
Standards
ADA Compliant, ENERGY STAR(R) Qualified
Number of Speeds
3
Item
Universal Through the Wall
Hz
60 Hz
Includes
Batteries, Installation Kit, Remote Control, Rim Kit
Air Flow Direction
Six-Way
Chassis Type
Fixed
Amps
4.5/4.8 A
Color
White
Compressor Type
Rotary
For Use With
RAB24, RAB26, RAB46, RAB48
Airflow
209 cfm, 240 cfm, 275 cfm
Duty Rating
Residential Grade

Description

Universal Through the Wall, Duty Rating Residential Grade, Cooling Only, Cooling Capacity 9,800 BTU, Not Applicable, Heating Capacity - Electric Not Applicable, 9.6 EER, 9.6 CEER Rating, 4.5/4.8 A Amps, 1,010 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-15P, Power Cord Length Not Applicable, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Not Applicable, Seacoast Corrosion Protection Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.