Shop GE

Universal Through the Wall, White, 230V AC

  • Mfr # AKEQ12DCJ

  • Zoro # G423552657


product price:  $781.99
/ea
Free Shipping & Returns

Key Features

Includes
Batteries, Installation Kit, Remote Control, Rim Kit
Color
White
Control Location
Handheld Remote
Standards
ADA Compliant
Electric Heating Capacity - Minimum
8,600 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKEQ12DCJ
Zoro #
G423552657
UPC #
-
Country of Origin
Thailand

Dimensions

Height
17 in
Depth
26 5/8 in
Width
28 in

Details

Includes
Batteries, Installation Kit, Remote Control, Rim Kit
Color
White
Control Location
Handheld Remote
Standards
ADA Compliant
Electric Heating Capacity - Minimum
8,600 BtuH
Operation Mode - HVAC
Cooling/Heating
Watts
3,450 W
Cooling Capacity
11,700 BTU
Number of Speeds
3
Heating Method
Electric Heat
Item
Universal Through the Wall
Chassis Type
Fixed
Control Type
Electronic
Heating Capacity - Electric
10,600 BtuH
Compressor Type
Rotary
Hz
60 Hz
Airflow
240 cfm, 264 cfm, 286 cfm
Refrigerant Type
R-32
Power Source
Plug-In
Voltage
230V AC
For Use With
RAB24, RAB26, RAB46, RAB48
Remote Control Functions
Temperature
Air Flow Direction
Six-Way
EER
10/10.1
Duty Rating
Residential Grade
Amps
5.5/5.9 A
Cooling Capacity - Maximum
12,000 BTU

Description

Universal Through the Wall, Duty Rating Residential Grade, Cooling/Heating, Cooling Capacity 11,700 BTU, Electric Heat, Heating Capacity - Electric 10,600 BtuH, 10/10.1 EER, 9.5 CEER Rating, 5.5/5.9 A Amps, 3,450 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length Not Applicable, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Not Applicable, Seacoast Corrosion Protection Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.