Shop GE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vertical Zoneline V12
Mfr # AVVL12EMXWA
Zoro # G324501563
product price:Â
$
3,580.99
/ea
Key Features
Heat Pump Heating Capacity - Minimum
4,500 BTU
Phase
Single
EER
12
Control Location
App
Control Type
Electronic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVVL12EMXWA
- Zoro #
- G324501563
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr Labor Limited, 2 yr Parts Limited
- Depth
- 28 3/8 in
- Height
- 36 7/8 in
- Width
- 23 5/8 in
Details
- Heat Pump Heating Capacity - Minimum
- 4,500 BTU
- Phase
- Single
- EER
- 12
- Control Location
- App
- Control Type
- Electronic
- Amps
- 4.2 A
- Item
- Vertical Zoneline V12
- Reverse Cycle Heat COP
- 2.2
- Compressor Technology
- Variable Output (Inverter)
- Operation Mode - HVAC
- Cooling/Heating
- Heating Capacity
- 13,000 BTU
- Watts
- 1,050 W
- Voltage
- 265V AC
- Refrigerant Precharge
- 38.5 oz
- For Application
- SmartHQ
- Hz
- 60 Hz
- Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
- 17
- Installation Orientation
- Front
- Cooling Capacity - Maximum
- 12,500 BtuH
- Standards
- AHRI, NRCAN
Description
Vertical Zoneline V12, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, 12 EER, Reverse Cycle Heat COP 2.2, 4.2 A Amps, 265V AC Voltage, Single Phase, 60 Hz Hz
Restrictions
Hazardous material