Shop GE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vertical Zoneline V11
Mfr # AVVS12ECXWA
Zoro # G124501589
product price:Â
$
3,112.99
/ea
Key Features
Operation Mode - HVAC
Cooling/Heating
Heat Pump Heating Capacity - Minimum
4,500 BTU
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
17
Heating Capacity
13,000 BTU
Depth
24 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVVS12ECXWA
- Zoro #
- G124501589
- UPC #
- -
- Country of Origin
- United States
- Operation Mode - HVAC
- Cooling/Heating
- Heat Pump Heating Capacity - Minimum
- 4,500 BTU
- Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
- 17
- Heating Capacity
- 13,000 BTU
- Refrigerant Precharge
- 38.5 oz
- For Application
- SmartHQ
- Reverse Cycle Heat COP
- 2.2
- Voltage
- 265V AC
- Hz
- 60 Hz
- Compressor Technology
- Variable Output (Inverter)
- Control Type
- Electronic
- Watts
- 1,050 W
- Phase
- Single
- Standards
- AHRI, NRCAN
- Amps
- 4.2 A
- EER
- 12
- Control Location
- App
- Cooling Capacity - Maximum
- 12,500 BtuH
- Installation Orientation
- Front
- Item
- Vertical Zoneline V11
Description
Vertical Zoneline V11, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, 12 EER, Reverse Cycle Heat COP 2.2, 4.2 A Amps, 265V AC Voltage, Single Phase, 60 Hz Hz