Shop GE
See all product information
Create Account
Washer Drain Pump Assembly, WH23X28418
Mfr # WH23X28418
Zoro # G614022792
product price:Â
$
44.59
/ea
Key Features
Height
5.4in
Length
8.9in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH23X28418
- Zoro #
- G614022792
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.4in
- Length
- 8.9in
Description
Drain pump assembly works with some GE, and Hotpoint models of washing machines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.