WB25T10102 GE Oven Wall Oven Halogen Top-Mounted Bulb G9

  • Mfr # WB25T10102

  • Zoro # G412985824


product price: $13.35
/ea

Key Features

Max. Overall Bulb Length
4.7637in
Height
4.0944in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB25T10102
Zoro #
G412985824
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
4.7637in
Height
4.0944in

Description

The WB25T10102 LAMP HALOGEN BULB G9 120V is a perfect choice for all your lighting needs. This bulb emits a bright white light with excellent clarity, while providing long-lasting performance. It has a G9 socket type and operates at 120 volts. Its halogen technology ensures efficient, energy-saving operation, which saves you money on your electricity bills. With an impressive output of 40 watts, this bulb will provide plenty of illumination in any space. Plus, it has a 3000 hour lifespan, so you won't have to replace it often. Make the switch to a WB25T10102 LAMP HALOGEN BULB G9 120V for high-performance lighting today. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.