Wire Harness, WD21X21664
- Mfr # WD21X21664
- Zoro # G314022399
product price:Â
$
60.15
/ea
Key Features
Length
14in
Height
1in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD21X21664
- Zoro #
- G314022399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14in
- Height
- 1in
Description
This GE WD21X21664 HARNESS ASM DOOR is a genuine OEM part that is made to fit a range of GE and Hotpoint washing machines, making your repair job easy and worry-free. This assembly includes a power cord and door switch harness, allowing you to quickly and easily replace the faulty wiring to get your appliance up and running again. Plus, installation is straightforward and takes only minutes so you can get your washing machine back in service quickly. Get your GE WD21X21664 HARNESS ASM DOOR today and restore your appliance's functionality. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.