Zoro Homepage

WJ26X27695 GE User Control and Display Board

  • Mfr # WJ26X27695

  • Zoro # G813335778


product price: $52.39
/ea

Key Features

Height
1in
Length
8in
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
WJ26X27695
Zoro #
G813335778
UPC #
-
Country of Origin
United States

Dimensions

Height
1in
Length
8in

Description

The GE WJ26X27695 UI Board Kit is designed for a range of GE appliances, offering efficient and reliable performance. The kit includes the UI Board, a display cable, wire harness, as well as a set of screws and a user manual. The UI Board is conveniently used to control the features in an oven or range, featuring intuitive interface and responsive feedback. It is also highly durable, providing consistent and reliable performance over extended use. With easy installation and simple operation, the GE WJ26X27695 UI Board Kit is an essential component for any GE appliance. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.