Lubricant, 3 oz, Bottle, Plant Based Base
- Mfr # GH001A03
- Zoro # G215784167
product price:Â
$
15.25
/ea
Key Features
Base Lubricant
Plant Based
Container Type
Bottle
Post-Application Film
Wet Film
Net Weight
3 oz.
Application
Multi Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH001A03
- Zoro #
- G215784167
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Lubricant
- Base Lubricant
- Plant Based
- Container Type
- Bottle
- Post-Application Film
- Wet Film
- Net Weight
- 3 oz.
- Application
- Multi Purpose
- Flash Point
- 104 Degrees F
- Container Capacity
- 3 oz
Description
Gear Hugger multi-purpose lubricant is a plant-based, non-toxic, odorless solution that is easy to use, powerful and effective, and safe around kids and pets. Use Gear Hugger multi-purpose lubricant to restore, lubricate and protect your gear so it functions optimally, lasts longer and stays out of the landfill. Restore sticky and stuck parts to working order, silence squeaky doors, drawers, and hinges and keep your outdoor gear going strong without harming Mother Earth. The possibilities are limitless, from metal parts, brakes and plumbing joints to garage doors, lawnmowers and camping gear. Swap out your petroleum-based lubricant for our all-in-one spray that has 1001 uses.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.