Zoro Homepage

Flashlight Retractor, 19 in. L, 2-1/4 lb.

  • Mfr # RT3-4405

  • Zoro # G3926417


product price: $31.99
/ea

Key Features

Color
Black
Length
19 in
Max. Working Load
2 1/4 lb
Line Material
Nylon
Hardware
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT3-4405
Zoro #
G3926417
UPC #
653096344055
Country of Origin
United States

Dimensions

Length
19 in

Details

Item
Flashlight Retractor
Color
Black
Max. Working Load
2 1/4 lb
Line Material
Nylon
Hardware
Carabiner
Includes
Quick Connect Split Ring
Hardware Material
Aluminum

Description

Flashlight Retractor, Color Black, Hardware Material Aluminum, Includes Quick Connect Split Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.