Zoro Homepage

Flashlight Retractor, 22 in. L, Plastic/SS

  • Mfr # RT4-4412

  • Zoro # G3926380


product price: $24.99
/ea

Key Features

Color
Black
Length
22 in
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Line Material
Nylon
Hardware
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT4-4412
Zoro #
G3926380
UPC #
653096444120
Country of Origin
United States

Dimensions

Length
22 in

Details

Item
Flashlight Retractor
Color
Black
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Line Material
Nylon
Hardware
Snap
Hardware Material
Plastic/Stainless Steel
Includes
Quick Connect Split Ring

Description

Flashlight Retractor, Color Black, Hardware Material Plastic/Stainless Steel, Includes Quick Connect Split Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.