Shop All Tool Lanyards & Tethering
Gear Keeper
Retractable Holster, 36inL, Hook And Loop
Mfr # HR9-2041
Zoro # G3926758
$36.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Max. Working Load Not for Load Bearing Applications/for Tethering Purposes Only
- Color Black
- Line Material Nylon
- Includes Adjustable Barrel Lock, Quick Connect Buckle
Product Information
- Brand Gear Keeper
- MFR # HR9-2041
- Zoro # G3926758
- UPC # 653096920419
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 36 in |
Details
Description
Retractable Holster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102550)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 1/2"-Spline (JSCV16)
- PARLEC Collet, ER32, 7/16 (ER32-0437)
- ENCORE PACKAGING Retractable Knife, Retractable Scoring (EP-190)
- GEAR KEEPER Retractable Tool Lanyard, 42inL, 1-1/4lb (RT4-5605)
- GEAR KEEPER Mic Retractor, 42in. L, Black, Plastic, Snap (RT3-4112)
- GEAR KEEPER Tool Lanyard, 55inL, SS, Carabiner (RT3-5605)
- GEAR KEEPER Mic Retractor, 28in. L, Black, Plastic, Snap (RT4-4112)
- GEAR KEEPER Mic Retractor, 20 in. L, SS, Threaded Stud (RT2-4022)
- GEAR KEEPER Shoulder Strap, Black, Nylon, Strap (TL1-0001)
- SQUIDS BY ERGODYNE 3155 Lime Elastic Lanyard with Clamp - 2lbs, 10PK (3155PK)
- Gear Keeper Tool Lanyards & Tethering