Zoro Homepage

Snap-On Clip, 4-1/2 in L, SS, Threaded Stud

  • Mfr # AC0-1008

  • Zoro # G3926240


product price: $10.08
/ea
Sold in multiples of 2 for $20.16

Key Features

Color
Black
Length
4 1/2 in
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Hardware
Threaded Stud
Includes
Threaded Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0-1008
Zoro #
G3926240
UPC #
653096010080
Country of Origin
United States

Dimensions

Length
4 1/2 in

Details

Item
Snap-On Clip
Color
Black
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Hardware
Threaded Stud
Includes
Threaded Stud
Hardware Material
Stainless Steel

Description

Snap-On Clip, Color Black, Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.