Zoro Homepage

Split Ring Connector, 8 in. L, Nylon

  • Mfr # AC0-0912

  • Zoro # G3926207


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Color
Black
Length
8 in
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Line Material
Nylon
Hardware Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0-0912
Zoro #
G3926207
UPC #
653096009121
Country of Origin
United States

Dimensions

Length
8 in

Details

Item
Split Ring Connector
Color
Black
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Line Material
Nylon
Hardware Material
Nylon
Hardware
Choking Cord

Description

Split Ring Connector, Color Black, Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.