Wrist Tool Lanyard, 8 in L, 5 lb., Nylon/SS
Mfr # TA1-1001-10PK
Zoro # G3926548
product price: $45.00
/eaKey Features
Color
Black
Length
8 in
Max. Working Load
5 lb
Line Material
Nylon
Hardware
Strap/Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA1-1001-10PK
Zoro #
G3926548
UPC #
653096900527
Country of Origin
United States
Dimensions
Length
8 in
Details
Item
Wrist Tool Lanyard
Color
Black
Max. Working Load
5 lb
Line Material
Nylon
Hardware
Strap/Ring
Includes
(10) Load Ring Lanyards
Hardware Material
Nylon/Stainless Steel
Description
Wrist Tool Lanyard, Color Black, Hardware Material Nylon/Stainless Steel, Includes (10) Load Ring Lanyards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.