
Left Hand Fender for 2002-2006 Altima
Mfr # GE1604003
Zoro # G604003251
product price: $249.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE1604003
Zoro #
G604003251
UPC #
780997862316
Country of Origin
China
Description
Left Hand Fender for 2002-2006 Altima
Front Driver Side Fender (1613-31-1) by Sherman. Vehicle fenders are important components which shield your vehicle from mud, debris, and water. While in service they may suffer from harmful UV rays or hail, rocks or debris, shopping carts, etc. To replace your damaged parts, get these premium fenders by Sherman. They are identical to OE in fit, form, and function.
Features- Precision engineered to meet OEM standards
- Ensure OE look, fit, and function
- Factory quality at a reasonable price
- 2002-2006 Altima
- Fender Type: Front outer
- Fender Position: Left
- Fender Material: Steel
- Fender Finish: Black EDP coated
- Weight: 20 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.