Zoro Homepage

Left Hand Fender for 2008-2010 Avenger

  • Mfr # GE1604482

  • Zoro # G804003310


product price: $308.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE1604482
Zoro #
G804003310
UPC #
780997906683
Country of Origin
China

Description

Left Hand Fender for 2008-2010 Avenger

Front Driver Side Fender (199-31L) by Sherman. Vehicle fenders are important components which shield your vehicle from mud, debris, and water. While in service they may suffer from harmful UV rays or hail, rocks or debris, shopping carts, etc. To replace your damaged parts, get these premium fenders by Sherman. They are identical to OE in fit, form, and function.

Features
  • Precision engineered to meet OEM standards
  • Ensure OE look, fit, and function
  • Factory quality at a reasonable price
Compatibility:
  • 2008-2010 Avenger
Specifications
  • Fender Type: Front outer
  • Fender Position: Left
  • Fender Material: Steel
  • Fender Finish: Black EDP coated
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.