This item is Discontinued.

Gearwrench 1" Drive 6 Point Standard Impact Metric Socket 36mm 84288

1" Drive 6 Point Standard Impact Metric Socket 36mm (Discontinued)

  • Mfr # 84288
  • Zoro # G8307061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84288
Zoro #
G8307061
UPC #
099575842887
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
36mm
Overall Length
2.598"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel

Description

Impact Socket,1 In. Drive,6 pt.,36mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.