Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Piece 72-Tooth 12 Point Stubby Ratcheting Combination Metric Wrench Set

  • Mfr # 9520D

  • Zoro # G7647320


product price: $159.87
/ea
Additional $6.50 delivery surcharge applies per item.
See details

Key Features

Number of Pieces
10
Finish
Full Polish Chrome
Includes
(10) Stubby Ratcheting Combination Wrench Set: (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm; (1) Blow Mold Tray
Measurement Type
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9520D
Zoro #
G7647320
UPC #
082171095207
Country of Origin
China

Dimensions

Head Size
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm

Details

Item
Ratcheting Wrench
Number of Pieces
10
Finish
Full Polish Chrome
Includes
(10) Stubby Ratcheting Combination Wrench Set: (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm; (1) Blow Mold Tray
Measurement Type
Metric
Number of Points
12
Wrench Style
Stubby Ratcheting Combination
Head Offset Angle
15 Degrees
Reversing
No
Standards
ANSI, ASME
Drive Type
12 Point
Material
Alloy Steel

Description

Ratcheting Wrench, Alloy Steel, Full Polish Chrome, Number of Tools Not Applicable, Range of Head Sizes Not Applicable, Head Offset Angle 15 Degrees , Standard, Not Applicable, SAE, Not Applicable, Rounded, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.