This item is Discontinued.

Gearwrench 10mm 12 Point Flex Head Ratcheting Combination Wrench 9910D

10mm 12 Point Flex Head Ratcheting Combination Wrench (Discontinued)

  • Mfr # 9910D
  • Zoro # G1948453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9910D
Zoro #
G1948453
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/4 in
Size
10mm
Head Size
10 mm
Wrench Length Style
Standard
Head Thickness
1/4 in, 5/16 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Flex Head, Open End
Material
Alloy Steel
Item
Wrench,Rat Comb,Flex 10mm
Reversing
No
Min. Arc Swing
5 Degrees
Standards
ASME, ANSI
Head Offset Angle
0 Degrees , 15 Degrees
Handle Type
One Piece
Nonsparking
No
Tether Style
Tether Capable
Box End Type
12-Point Box End
Weight
0.14 lb
Measurement Type
Metric
Opening Type
Rounded
Head Type
Flexible
Opening Angle (Deg.)
15 Degrees
Anti-Slip Design
Yes
Non-Magnetic
No
Ratcheting
Yes
Handle Color
Silver
Insulated
No
Corrosion Resistant
Yes

Description

Wrench,Rat Comb,Flex 10mm, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 6 1/4 in, Head Offset Angle 0 Degrees , 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 1/4 in, 5/16 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.