This item is Discontinued.

Gearwrench 11mm 72-Tooth 12 Point XL Locking Flex Head Ratcheting Combination Wrench 85611

11mm 72-Tooth 12 Point XL Locking Flex Head Ratcheting Combination Wrench (Discontinued)

  • Mfr # 85611
  • Zoro # G7791414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85611
Zoro #
G7791414
UPC #
082171856112
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/2 in

Details

Finish
Full Polish
Head Offset Angle
15°
Number of Points
12
Reversing
No
Tether Style
Tether Capable
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Measurement Type
Metric

Description

Ratcheting Combination Wrench, Full Polish, Overall Length 9 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.