Zoro Homepage

1/2" Drive 6 Point 1/2" Deep Impact Socket

  • Mfr # 84548N

  • Zoro # G402541481


product price: $12.65
/ea

Key Features

Drive Size
1/2 in
Overall Length
3.228 in
SAE or Metric
SAE
Number or Points
6
Socket Type
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84548N
Zoro #
G402541481
UPC #
99575001048
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
3.228 in
Length to Shoulder
1.614 in
Fastener Size
1/2 in
Wrench Depth
0.551 in

Details

Item
Deep Impact Socket
SAE or Metric
SAE
Number or Points
6
Socket Type
Deep
Standards
ASME B107.2
Drive End
0.957 in
Bolt Clearance
0.492 in
Wrench End
0.819 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.